
10 In Celing Diffuser White Never Rust 3 Cone
Mfr # 8018475
Zoro # G111311146
product price: $88.55
/ea
Free Shipping & Returns
Key Features
Diffuser Color
White
Width
23.75 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8018475
Zoro #
G111311146
UPC #
-
Country of Origin
United States
Dimensions
Width
23.75 in
Details
Diffuser Color
White
Material
Plastic
Description
Ceiling Diffuser 23 3/4 In W X 23;3/4 In L Fits 1 In Ducts 2 3/8 In L;Neck Plastic Construction 3 Cone Design Won'T;Rust, Corrode Or Fade Mildew Resistant Anti;Static White Color Meets Ul 243 Fire Ra
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.