Shop ALLPOINTS
See all product information
Create Account
1031021 Filter, Oil, 17.5X 21 Mag, Sm30 For Ultrafryer
- Mfr # 1031021
- Zoro # G604880227
product price:Â
$
708.99
/ea
Free Shipping & Returns
Key Features
Width
23 in
Length
23 in
Fits Brand
Ultrafryer
Weight
7.3 lbs
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1031021
- Zoro #
- G604880227
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Ultrafryer
- Weight
- 7.3 lbs
- Item
- Oil Filter
Dimensions
- Width
- 23 in
- Length
- 23 in
- Height
- 3 in
Description
length: 21" | 533 mm width: 17 1/2" | 445 mm type: filter pads with built in powder and hole | for 14" fryers sold in quantities of:: pack of 30
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.