Shop ALLPOINTS
See all product information
Create Account
1031023 Fitting, Compression, Male For Ultrafryer
Mfr # 1031023
Zoro # G904881771
product price:Â
$
86.79
/ea
Key Features
Weight
0.1 lb
Fits Brand
Ultrafryer
Height
1 in
Width
2 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1031023
- Zoro #
- G904881771
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- Fits Brand
- Ultrafryer
- Item
- Compression Fitting
Description
inlet: 1/4" npt outlet: 1/4" compression
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.