Shop ALLPOINTS
See all product information
Create Account
1031045 Cover, Firebox (P2, 18/20) For Ultrafryer
Mfr # 1031045
Zoro # G304879330
product price:Â
$
908.99
/ea
Free Shipping & Returns
Key Features
Weight
1.9 lbs
Width
8 in
Length
8 in
Fits Brand
Ultrafryer
Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1031045
- Zoro #
- G304879330
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 8 in
- Length
- 8 in
- Height
- 8 in
Details
- Item
- Firebox Cover
- Weight
- 1.9 lbs
- Fits Brand
- Ultrafryer
Description
material: stainless steel length: 7 7/8" | 200 mm width: 8 1/4" | 210 mm gauge: #18 inner diameter: 3/4" | 19 mm depth: 7 3/8" | 187 mm centers: 7 1/4" | 184 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov