Shop ALLPOINTS
See all product information
Create Account
1031056 Elbow, 3/8"Male X 1/2"Fem Npt For Ultrafryer
- Mfr # 1031056
- Zoro # G904880729
product price:Â
$
70.49
/ea
Key Features
Height
2 in
Width
1 in
Fits Brand
Ultrafryer
Weight
0.2 lb
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1031056
- Zoro #
- G904880729
- UPC #
- -
- Country of Origin
- United States
- Item
- Fem Npt Elbow
- Fits Brand
- Ultrafryer
- Weight
- 0.2 lb
Dimensions
- Height
- 2 in
- Width
- 1 in
- Length
- 1 in
Description
inlet: 1/2" npt female outlet: 3/8" npt male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.