Shop ALLPOINTS
See all product information
Create Account
1031081 Harness, Wire, Fast, Cmp, Inst Kit For Ultrafryer
Mfr # 1031081
Zoro # G804889020
product price:Â
$
2,956.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Fits Brand
Ultrafryer
Length
7 in
Weight
2.1 lbs
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1031081
- Zoro #
- G804889020
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Length
- 7 in
- Width
- 7 in
Details
- Fits Brand
- Ultrafryer
- Weight
- 2.1 lbs
- Item
- Wire Harness
Description
voltage: 120/24 v ac transformer includes: transformer, (2) relays
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.