Shop ALLPOINTS
See all product information
Create Account
1031105 Nozzle, Filter Hose, W/Handle For Ultrafryer
Mfr # 1031105
Zoro # G504884936
product price:Â
$
2,232.99
/ea
Free Shipping & Returns
Key Features
Length
15 in
Height
0.01 in
Weight
1.6 lbs
Fits Brand
Ultrafryer
Width
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1031105
- Zoro #
- G504884936
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 15 in
- Height
- 0.01 in
- Width
- 15 in
Details
- Item
- Filter Hose Nozzle
- Weight
- 1.6 lbs
- Fits Brand
- Ultrafryer
Description
inlet: 1/2" npt female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov