Shop ALLPOINTS
See all product information
Create Account
1031114 Hose, Fry Filter, 10', 1/2"Npt For Ultrafryer
- Mfr # 1031114
- Zoro # G504881461
product price:Â
$
1,521.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Ultrafryer
Width
18 in
Weight
3.1 lbs
Length
18 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1031114
- Zoro #
- G504881461
- UPC #
- -
- Country of Origin
- United States
- Item
- Fry Filter Hose
- Fits Brand
- Ultrafryer
- Weight
- 3.1 lbs
Dimensions
- Width
- 18 in
- Length
- 18 in
- Height
- 3 in
Description
length: 10' overall temperature range: 450 f max national pipe thread: 1/2"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.