1031115 Screen Assembly, Filter, 15"X15" For Ultrafryer
- Mfr # 1031115
- Zoro # G904885588
product price:Â
$
1,082.99
/ea
Free Shipping & Returns
Key Features
Width
18 in
Fits Brand
Ultrafryer
Length
18 in
Height
2 in
Weight
5.3 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1031115
- Zoro #
- G904885588
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Length
- 18 in
- Height
- 2 in
Details
- Fits Brand
- Ultrafryer
- Item
- Filter Screen
- Weight
- 5.3 lbs
Description
color: silver material: stainless steel length: 15" | 381 mm | 2 3/16" handle | 56 mm handle | 9 1/4" standpipe | 235 mm standpipe width: 15" | 381 mm thread: 40241 nsf certified: y
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.