Shop ALLPOINTS
See all product information
Create Account
1031191 Element, Fry, 208V, 4480W, 90 Ang For Ultrafryer
Mfr # 1031191
Zoro # G104888952
product price:Â
$
978.99
/ea
Free Shipping & Returns
Key Features
Length
20 in
Height
12 in
Fits Brand
Ultrafryer
Width
20 in
Weight
2.1 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1031191
- Zoro #
- G104888952
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Ultrafryer
- Item
- Fry Element
- Weight
- 2.1 lbs
Description
color: black material: incoloy length: 11 1/2" width: 14" voltage: 208 v ac electrical wattage: 4480 depth: 20"