Shop ALLPOINTS
See all product information
Create Account
1031197 Roller, Sheave, Side Mount For Ultrafryer
Mfr # 1031197
Zoro # G004885532
product price:Â
$
85.39
/ea
Key Features
Height
1 in
Length
3 in
Width
3 in
Fits Brand
Ultrafryer
Weight
0.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1031197
- Zoro #
- G004885532
- UPC #
- -
- Country of Origin
- United States
- Item
- Sheave Roller
- Fits Brand
- Ultrafryer
- Weight
- 0.2 lb
Description
color: gray material: steel weight: .18 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.