1051007 Gasket, Bowl, MNo Msd 10/20/30
- Mfr # 1051007
- Zoro # G304880121
product price:Â
$
58.45
/ea
Sold in multiples of 2 for
$116.90
Key Features
Height
1 in
Width
5 in
Length
5 in
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1051007
- Zoro #
- G304880121
- UPC #
- -
- Country of Origin
- United States
- Item
- Bowl Gasket
- Weight
- 0.1 lb
Dimensions
- Height
- 1 in
- Width
- 5 in
- Length
- 5 in
Description
color: red material: rubber inner diameter: 3 3/8" | 85 mm outer diameter: 4 3/4" | 121 mm thickness: 3/8" | 10 mm note: used on fmp#s 105-1000,105-1001,105-1002 dispenser
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.