Shop ALLPOINTS
See all product information
Create Account
1051010 Motor, Stir, 110V, Msd 10/20/30
Mfr # 1051010
Zoro # G904884796
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Width
2 in
Length
3 in
Weight
0.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1051010
- Zoro #
- G904884796
- UPC #
- -
- Country of Origin
- China
- Item
- Stir Motor
- Weight
- 0.3 lb
Description
voltage: 110 v ac
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.