Shop ALLPOINTS
See all product information
Create Account
1131133 Stem Assembly, Leadfree, Ss, 3/4"Rh
Mfr # 1131133
Zoro # G204884106
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Weight
0.4 lb
Height
2 in
Length
6 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1131133
- Zoro #
- G204884106
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Length
- 6 in
- Width
- 6 in
Details
- Item
- Leadfree Stem
- Weight
- 0.4 lb
Description
material: stainless steel length: 2 5/8" | 67 mm includes: hot/cold button, washers, gasket, screw, handle type: used on 3/4" stems and right-hand lead free: y instructions included: y
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA