Shop ALLPOINTS
See all product information
Create Account
1181032 Belt, Pulley (Ax25)
- Mfr # 1181032
- Zoro # G004880216
product price:Â
$
34.79
/ea
Sold in multiples of 3 for
$104.37
Key Features
Width
9 in
Weight
0.1 lb
Length
9 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1181032
- Zoro #
- G004880216
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Width
- 9 in
- Length
- 9 in
- Height
- 1 in
Details
- Item
- Pulley Belt
- Weight
- 0.1 lb
Description
inner diameter: 7 7/8" | 200 mm outer diameter: 8 1/2" | 216 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.