Shop ALLPOINTS
See all product information
Create Account
1181039 Pulley (1Vp56X5/8")
Mfr # 1181039
Zoro # G704885320
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Weight
4 lbs
Width
6 in
Height
3 in
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1181039
- Zoro #
- G704885320
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Height
- 3 in
- Length
- 6 in
Details
- Item
- Pulley
- Weight
- 4 lbs
Description
inner diameter: 5/8" | 16 mm outer diameter: 5 3/8" | 137 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov