Shop ALLPOINTS
See all product information
Create Account
1181042 Pulley (3.7A X 3/4")
Mfr # 1181042
Zoro # G004884085
product price:Â
$
78.55
/ea
Key Features
Height
2 in
Length
5 in
Weight
1.6 lbs
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1181042
- Zoro #
- G004884085
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.6 lbs
- Item
- Pulley
Description
inner diameter: 3/4" | 19 mm outer diameter: 3 15/16" | 100 mm