Shop ALLPOINTS
See all product information
Create Account
1181043 Pulley (5.5A X 3/4")
Mfr # 1181043
Zoro # G804884773
product price:Â
$
90.85
/ea
Key Features
Height
1 in
Weight
2.7 lbs
Length
7 in
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1181043
- Zoro #
- G804884773
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 7 in
- Width
- 7 in
Details
- Item
- Pulley
- Weight
- 2.7 lbs
Description
inner diameter: 3/4" | 19 mm outer diameter: 5 3/4" | 146 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov