Shop ALLPOINTS
See all product information
Create Account
1181045 Key, Square, 1/4"Sq X1-1/2"Std
Mfr # 1181045
Zoro # G704881254
product price:Â
$
2.39
/ea
Sold in multiples of 8 for $19.12
Key Features
Length
2 in
Width
1 in
Height
0.01 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1181045
- Zoro #
- G704881254
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2 in
- Width
- 1 in
- Height
- 0.01 in
Details
- Item
- Square Key
- Weight
- 0.01 lb
Description
length: 1 1/2" | 38 mm width: 1/4" | 6 mm depth: 1/4" | 6 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov