Shop ALLPOINTS
See all product information
Create Account
1181062 Bracket, Mount, Motor & Bearing
Mfr # 1181062
Zoro # G404879254
product price:Â
$
660.99
/ea
Free Shipping & Returns
Key Features
Length
15 in
Weight
11.6 lbs
Height
14 in
Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1181062
- Zoro #
- G404879254
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 15 in
- Height
- 14 in
- Width
- 14 in
Details
- Item
- Mount Bracket
- Weight
- 11.6 lbs
Description
material: steel width: 14" | 356 mm height: 14 9/16" | 370 mm thickness: 1/8" | 3 mm depth: 13 3/4" | 349 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov