1191035 Leg, 6"H, Znc, Np, 3.5" Plt For Standard Keil
- Mfr # 1191035
- Zoro # G504879369
product price:Â
$
94.15
/ea
Key Features
Width
7 in
Weight
1.6 lbs
Fits Brand
Standard Keil
Length
7 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1191035
- Zoro #
- G504879369
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Length
- 7 in
- Height
- 2 in
Details
- Weight
- 1.6 lbs
- Fits Brand
- Standard Keil
- Item
- Plt Leg
Description
material: zinc die-cast length: 3 1/2" plate width: 2 5/8" plate height: 6" adjustable 1 1/8" load capacity: 3629 kg per set of 4 | 8000 lb per set of 4 caster type: plate
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.