Shop ALLPOINTS
See all product information
Create Account
1191097 Foot, Gry Plst, F/1-1/2"Od Rd
- Mfr # 1191097
- Zoro # G904879860
product price:Â
$
17.89
/ea
Sold in multiples of 5 for
$89.45
Key Features
Length
4 in
Height
1 in
Width
1 in
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1191097
- Zoro #
- G904879860
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4 in
- Height
- 1 in
- Width
- 1 in
Details
- Weight
- 0.1 lb
- Item
- Gry Plst Foot
Description
color: gray material: plastic body | stainless steel clad foot height: 1 1/2 to 2 3/4" height adjustment load capacity: 1000 lb outer diameter: 1 1/2" round tubing nsf certified: y
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.