Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 In Bottle Brush White

  • Mfr # 1421828

  • Zoro # G811298167


product price: $22.75
/ea

Key Features

Bristle Material
Polyester
Handle Material
Polypropylene
Material
Polyester, Polypropylene
Length
12 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1421828
Zoro #
G811298167
UPC #
-
Country of Origin
Mexico

Dimensions

Length
12 in
Width
3 in
Height
3 in

Details

Bristle Material
Polyester
Handle Material
Polypropylene
Material
Polyester, Polypropylene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.