Zoro Homepage

12 In Celing Diffuser White Never Rust 3 Cone

  • Mfr # 8018476

  • Zoro # G811311187


product price: $88.55
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Diffuser Color
White
Width
23.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8018476
Zoro #
G811311187
UPC #
-
Country of Origin
United States

Dimensions

Width
23.75 in

Details

Material
Plastic
Diffuser Color
White

Description

Ceiling Diffuser 23 3/4 In W X 23;3/4 In L Fits 12 In Ducts 2 3/8 In L;Neck Plastic Construction 3 Cone Design Won'T;Rust, Corrode Or Fade Mildew Resistant Anti;Static White Color Meets Ul 243 Fire Ra

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.