Shop ALLPOINTS
See all product information
Create Account
1221221 Kason 10533D00004 Latch (W/Strike)
- Mfr # 1221221
- Zoro # G404895452
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Weight
1.4 lbs
Height
1 in
Length
9 in
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1221221
- Zoro #
- G404895452
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.4 lbs
- Item
- Kason 10533d00004 Latch
Dimensions
- Height
- 1 in
- Length
- 9 in
- Width
- 9 in
Description
length: 9 1/4" overall | 235 mm overall plating: chrome-plated screw centers: 3 3/4" | 3/4" | 19 mm | 95 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.