Shop ALLPOINTS
See all product information
Create Account
1231199 Hinge, Pivot, 1-5/8"Proj, Cp For Standard Keil
- Mfr # 1231199
- Zoro # G404896039
product price:Â
$
29.95
/ea
Sold in multiples of 2 for
$59.90
Key Features
Weight
0.3 lb
Height
2 in
Length
3 in
Width
3 in
Fits Brand
Standard Keil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1231199
- Zoro #
- G404896039
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Pivot Hinge
- Weight
- 0.3 lb
- Fits Brand
- Standard Keil
Dimensions
- Height
- 2 in
- Length
- 3 in
- Width
- 3 in
Description
material: steel height: 3 5/16" overall | 84 mm overall plating: nickel-plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.