Shop ALLPOINTS
See all product information
Create Account
1231248 Hinge Assembly, Left, Clear Vu Door
Mfr # 1231248
Zoro # G004896439
product price:Â
$
1,352.99
/ea
Free Shipping & Returns
Key Features
Weight
3.4 lbs
Width
7 in
Length
19 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1231248
- Zoro #
- G004896439
- UPC #
- -
- Country of Origin
- United States
- Weight
- 3.4 lbs
- Item
- Hinge
Description
type: left-hand hinge assembly