Shop ALLPOINTS
See all product information
Create Account
1231255 Kason 1216-000027 Cartridge, Spring (Kit) For Kason
- Mfr # 1231255
- Zoro # G004896309
product price:Â
$
45.59
/ea
Key Features
Fits Brand
Kason
Width
4 in
Weight
0.1 lb
Height
1 in
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1231255
- Zoro #
- G004896309
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Kason
- Weight
- 0.1 lb
- Item
- Spring Kason Cartridge
Dimensions
- Width
- 4 in
- Height
- 1 in
- Length
- 4 in
Description
material: steel length: 4" | 102 mm outer diameter: 5/8" | 16 mm includes: pin, spring, stop pin, adjustment collar, washer instructions included: y
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.