1241221 Kason 401Sc6063884 Curtain, Strip For Kason
- Mfr # 1241221
- Zoro # G404881455
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Weight
13.6 lbs
Height
3 in
Fits Brand
Kason
Length
49 in
Width
49 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1241221
- Zoro #
- G404881455
- UPC #
- -
- Country of Origin
- United States
- Weight
- 13.6 lbs
- Item
- Kason 401sc6063884 Curtain
- Fits Brand
- Kason
Dimensions
- Height
- 3 in
- Length
- 49 in
- Width
- 49 in
Description
length: 84" | 2134 mm width: 38" | 965 mm | 6" strip | 152 mm strip temperature range: -40 to 66 c | -40 to 150 f includes: mounting bar and hardware type: for doors up to 34"(864mm) x 78"(1981mm)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.