1241222 Kason 401Sc6064284 Curtain, Strip For Kason
- Mfr # 1241222
- Zoro # G204881167
product price:Â
$
492.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Kason
Length
49 in
Weight
14.2 lbs
Height
4 in
Width
49 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1241222
- Zoro #
- G204881167
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Kason
- Weight
- 14.2 lbs
- Item
- Kason 401sc6064284 Curtain
Dimensions
- Length
- 49 in
- Height
- 4 in
- Width
- 49 in
Description
length: 84" | 2134 mm width: 42" | 1067 mm | 6" strip | 152 mm strip temperature range: -40 to 66 c | -40 to 150 f includes: mounting bar ad hardware type: for doors up to 38"(965mm) x 78"(1981mm)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.