Shop ALLPOINTS
See all product information
Create Account
1241270 Kason 401Sc8080090 Strip, Replacement For Kason
- Mfr # 1241270
- Zoro # G504881409
product price:Â
$
66.25
/ea
Key Features
Fits Brand
Kason
Length
16 in
Height
4 in
Width
16 in
Weight
2.7 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1241270
- Zoro #
- G504881409
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Kason
- Item
- Replacement Kason 401sc8080090 Strip
- Weight
- 2.7 lbs
Dimensions
- Length
- 16 in
- Height
- 4 in
- Width
- 16 in
Description
length: 90" | 2286 mm width: 8" | 203 mm thickness: .080"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.