Shop ALLPOINTS
See all product information
Create Account
1241390 Control, Defrost, Digital, 6' Ld For Johnson Controls
- Mfr # 1241390
- Zoro # G204880290
product price:Â
$
1,621.99
/ea
Free Shipping & Returns
Key Features
Width
11 in
Fits Brand
Johnson Controls
Length
11 in
Height
7 in
Weight
3.3 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1241390
- Zoro #
- G204880290
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Defrost Control
- Fits Brand
- Johnson Controls
- Weight
- 3.3 lbs
Dimensions
- Width
- 11 in
- Length
- 11 in
- Height
- 7 in
Description
color: silver material: steel length: 7-15/16" | 202 mm width: 3-5/8" | 92 mm voltage: 120 v ac includes: two 6-1/2' sensor cables screw centers: 3" | 76 mm instructions included: y
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.