Shop ALLPOINTS
See all product information
Create Account
1241401 Switch, Defrost Term, Cooler For Russell
- Mfr # 1241401
- Zoro # G704889076
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Weight
0.1 lb
Height
1 in
For Use With
Refrigeration
Width
5 in
Fits Brand
Russell
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1241401
- Zoro #
- G704889076
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 5 in
- Length
- 5 in
Details
- Item
- Defrost Term Switch
- Weight
- 0.1 lb
- For Use With
- Refrigeration
- Fits Brand
- Russell
Description
length: 10 1/2" | 267 mm width: 1 1/16" | 27 mm voltage: 120 v ac type: 1 black and 1 red wire lead
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.