1241422 Switch, Fan Delay, 2 Wire For Master-Bilt Products
- Mfr # 1241422
- Zoro # G904885472
product price:Â
$
431.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Master-Bilt Products
Weight
0.1 lb
Height
1 in
Length
5 in
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1241422
- Zoro #
- G904885472
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Master-Bilt Products
- Weight
- 0.1 lb
- Item
- Fan Delay Switch
Dimensions
- Height
- 1 in
- Length
- 5 in
- Width
- 5 in
Description
length: 381 mm | 15" leads temperature range: 2 c | 7 c | 35 f closes | 45 f opens type: 2 wire
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.