1271112 Gasket, Door, 29-7/8 X 65-1/4 For Hussman Refrigeration
- Mfr # 1271112
- Zoro # G304881517
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Weight
2.3 lbs
Fits Brand
Hussman Refrigeration
For Use With
Refrigeration
Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1271112
- Zoro #
- G304881517
- UPC #
- -
- Country of Origin
- United States
- Weight
- 2.3 lbs
- Fits Brand
- Hussman Refrigeration
- For Use With
- Refrigeration
- Item
- Door Gasket
Dimensions
- Height
- 3 in
- Width
- 22 in
- Length
- 22 in
Description
width: 65 1/4" | 1657 mm height: 29 7/8" | 759 mm gasket type: 4 sided, magnetic, push-in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.