Shop ALLPOINTS
See all product information
Create Account
1271114 Gasket, Door, 17-13/16X21-9/16 For Kairak
Mfr # 1271114
Zoro # G804880720
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Weight
0.9 lb
Fits Brand
Kairak
Length
17 in
Height
2 in
Width
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1271114
- Zoro #
- G804880720
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 17 in
- Height
- 2 in
- Width
- 17 in
Details
- Weight
- 0.9 lb
- Item
- Door Gasket
- Fits Brand
- Kairak
Description
color: gray material: santoprene width: 21 9/16" | 548 mm height: 17 13/16" | 452 mm gasket type: 4 sided, magnetic, dart
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov