Shop ALLPOINTS
See all product information
Create Account
1291127 Kason 67001002516 Filter, Hood - For Kason
Mfr # 1291127
Zoro # G604881453
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
Weight
6.8 lbs
Fits Brand
Kason
Width
25 in
Height
2 in
Length
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1291127
- Zoro #
- G604881453
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 25 in
- Height
- 2 in
- Length
- 25 in
Details
- Item
- Hood Kason Filter
- Weight
- 6.8 lbs
- Fits Brand
- Kason
Description
Allpoints 1291127 kason 67001002516filter, hood - for kason
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA