Shop ALLPOINTS
See all product information
Create Account
1291137 Kason 7003-2020 Filter, Hood - For Kason
Mfr # 1291137
Zoro # G404881578
product price:Â
$
69.79
/ea
Key Features
Fits Brand
Kason
Weight
5.5 lbs
Length
20 in
Width
20 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1291137
- Zoro #
- G404881578
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Kason
- Weight
- 5.5 lbs
- Item
- Hood Kason Filter
Description
Allpoints 1291137 kason 7003-2020filter, hood - for kason
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.