Shop ALLPOINTS
See all product information
Create Account
1292149 Filter, Grease - , 12" X 20", Stainless Steel
Mfr # 1292149
Zoro # G104879691
product price:Â
$
76.45
/ea
Key Features
Length
12 in
Width
20 in
Weight
3 lbs
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1292149
- Zoro #
- G104879691
- UPC #
- -
- Country of Origin
- United States
- Item
- Grease Filter
- Weight
- 3 lbs
Description
with handles