Shop ALLPOINTS
See all product information
Create Account
1331390 Bar, Adapter, 13"L, Steam Table For Beverage Air
- Mfr # 1331390
- Zoro # G704880875
product price:Â
$
4.15
/ea
Sold in multiples of 6 for
$24.90
Key Features
Length
13 in
Height
1 in
Fits Brand
Beverage Air
Width
13 in
Weight
0.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1331390
- Zoro #
- G704880875
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 13 in
- Height
- 1 in
- Width
- 13 in
Details
- Fits Brand
- Beverage Air
- Item
- Adapter Bar
- Weight
- 0.2 lb
Description
material: stainless steel length: 13" | 30 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.