Shop ALLPOINTS
See all product information
Create Account
1331481 Cart, Oil, Short Shuttle, 8-1/2"H For Worchester Industrial Products
- Mfr # 1331481
- Zoro # G404880106
product price:Â
$
2,490.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Worchester Industrial Products
Height
9 in
Width
50 in
Length
50 in
Weight
27 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1331481
- Zoro #
- G404880106
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Worchester Industrial Products
- Item
- Oil Cart
- Weight
- 27 lbs
Dimensions
- Height
- 9 in
- Width
- 50 in
- Length
- 50 in
Description
material: aluminum thick gauge length: 48 3/4" | 1238 mm width: 11 5/8" | 295 mm capacity: 9.25 gal | 70 lbs type: max waste container height is 40 1/2" (1028mm) | 55 gallon drum depth: 8 1/2" | 216 mm note: for fryers w/ drain outlet 8 1/2"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.