Shop ALLPOINTS
See all product information
Create Account
1331482 Cart, Oil, Short Shuttle, 611Tl For Worchester Industrial Products
- Mfr # 1331482
- Zoro # G004880872
product price:Â
$
2,184.99
/ea
Free Shipping & Returns
Key Features
Weight
26 lbs
Width
60 in
Fits Brand
Worchester Industrial Products
Length
60 in
Height
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1331482
- Zoro #
- G004880872
- UPC #
- -
- Country of Origin
- United States
- Item
- Oil Cart
- Weight
- 26 lbs
- Fits Brand
- Worchester Industrial Products
Dimensions
- Width
- 60 in
- Length
- 60 in
- Height
- 13 in
Description
color: silver material: aluminum thick gauge length: 57 3/8" | 1458 mm width: 12 1/4" | 311 mm capacity: 9 gal | 34 l includes: hardwood handle type: max waste container height is 49 1/2" (1257mm) depth: 9 7/8" | 251 mm note: for fryers w/ 9
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.