1331564 Cart, Oil, Short Shuttle, 709-T For Worchester Industrial Products
- Mfr # 1331564
- Zoro # G004880018
product price:Â
$
2,228.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Worchester Industrial Products
Width
52 in
Length
52 in
Height
9 in
Weight
28.7 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1331564
- Zoro #
- G004880018
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 52 in
- Length
- 52 in
- Height
- 9 in
Details
- Fits Brand
- Worchester Industrial Products
- Weight
- 28.7 lbs
- Item
- Oil Cart
Description
material: aluminum length: 56 1/2" | 1435 mm width: 11 1/2" | 292 mm capacity: 36 kg | 80 lbs depth: 6" | 152 mm note: max waste height 49 1/2" | used on fryers w/ drain outlet 8 1/2" or higher
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.