1331616 Motor For Powersoak
- Mfr # 1331616
- Zoro # G004883750
product price:Â
$
5,604.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Powersoak
Length
19 in
Weight
0.01 lb
Width
19 in
Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1331616
- Zoro #
- G004883750
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 19 in
- Width
- 19 in
- Height
- 14 in
Details
- Fits Brand
- Powersoak
- Weight
- 0.01 lb
- Item
- Motor
Description
Allpoints 1331616
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.