1341187 Handle, Door, Push/ Pull Kit
- Mfr # 1341187
- Zoro # G904881023
product price:Â
$
1,338.99
/ea
Free Shipping & Returns
Key Features
Length
35 in
Height
4 in
Weight
5.3 lbs
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1341187
- Zoro #
- G904881023
- UPC #
- -
- Country of Origin
- United States
- Weight
- 5.3 lbs
- Item
- Door Handle
Dimensions
- Length
- 35 in
- Height
- 4 in
- Width
- 5 in
Description
color: silver material: satin aluminum length: 10" pull handle | 254 mm pull handle | 34" push bar | 864 mm push bar includes: push handle, push bar, fasteners screw centers: 9" pull handle | 229 mm pull handle | 33-1/8" push bar | 841 mm pu
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.