Shop ALLPOINTS
See all product information
Create Account
1361010 Element, Foil, 120V, 840 Watt For Franke
Mfr # 1361010
Zoro # G004889622
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Franke
Length
20 in
Width
20 in
Weight
0.6 lb
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1361010
- Zoro #
- G004889622
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Franke
- Weight
- 0.6 lb
- Item
- Foil Element
Description
voltage: 120 v ac electrical wattage: 840