Shop ALLPOINTS
See all product information
Create Account
1361016 Divider, Pan (Fry Dump) For Franke
Mfr # 1361016
Zoro # G504881324
product price:Â
$
746.99
/ea
Free Shipping & Returns
Key Features
Width
20 in
Length
20 in
Weight
2.1 lbs
Height
0.01 in
Fits Brand
Franke
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1361016
- Zoro #
- G504881324
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 20 in
- Length
- 20 in
- Height
- 0.01 in
Details
- Item
- Pan Divider
- Weight
- 2.1 lbs
- Fits Brand
- Franke
Description
material: stainless steel length: 19 3/8" | 492 mm width: 5 3/4" | 146 mm thickness: 1/16" | 2 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA