Shop ALLPOINTS
See all product information
Create Account
1361042 Lid, Lexan (Kit) For Franke
Mfr # 1361042
Zoro # G104880987
product price:Â
$
2,980.99
/ea
Free Shipping & Returns
Key Features
Width
35 in
Height
4 in
Fits Brand
Franke
Length
35 in
Weight
13.8 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1361042
- Zoro #
- G104880987
- UPC #
- -
- Country of Origin
- United States
- Item
- Lid
- Fits Brand
- Franke
- Weight
- 13.8 lbs
Description
material: lexan length: 31 3/4" | 806 mm width: 21 5/16" | 541 mm depth: 2 1/4" | 58 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.