Shop ALLPOINTS
See all product information
Create Account
1361046 Switch, On/Off, Tgl, Kit, Retro For Franke
Mfr # 1361046
Zoro # G404885576
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Width
4 in
Height
2 in
Fits Brand
Franke
Length
4 in
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1361046
- Zoro #
- G404885576
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Height
- 2 in
- Length
- 4 in
Details
- Item
- On/off Switch
- Fits Brand
- Franke
- Weight
- 0.1 lb
Description
voltage: 125/250 v ac amp: 41567 switch action: on/off switch type: spst includes: retrofit plates
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov