Shop ALLPOINTS
See all product information
Create Account
1361063 Tray, Sediment, F/ Gas Fryers For Franke
Mfr # 1361063
Zoro # G304887311
product price:Â
$
370.99
/ea
Free Shipping & Returns
Key Features
Width
22 in
Fits Brand
Franke
Height
14 in
Weight
2.7 lbs
Length
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1361063
- Zoro #
- G304887311
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 22 in
- Height
- 14 in
- Length
- 22 in
Details
- Item
- Sediment Tray
- Fits Brand
- Franke
- Weight
- 2.7 lbs
Description
length: 14" | 356 mm width: 12 3/8" | 314 mm depth: 6" | 152 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.